AFCI/GFCI Receptacle, 20A, 125V, White

Item #: 0025228

Cat #: AGTR2-W

UPC: 078477744420

$ 46.48 EA
Company wide:
318 in stock
Documents & Guides
20 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – White

Overview

20 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – White

20 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – White

Also known as: 078477744420, AGTR2-W, LEVAGTR2W

Specifications

Amps: 20
Color: White
Volts AC: 125
Amps: 20
Volts AC: 125
Color: White