Conduit Hole Saw Kit, 1/2 - 4"

Item #: 0025221

Cat #: 835

UPC: 783310275381

$ 224.13 EA
Company wide:
8 in stock
Documents & Guides
Hole Saw Kit, Diameters: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 3", 3-5/8", 4-1/8", 4-1/2", Conduit Sizes: 1/2" - 4"

Overview

Hole Saw Kit, Diameters: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 3", 3-5/8", 4-1/8", 4-1/2", Conduit Sizes: 1/2" - 4"

Several electrician's kits available providing an assortment of the most commonly used Greenlee variable pitch hole saw sizes and arbors High-impact, rugged plastic carrying case Each kit includes three hole saw stops

Also known as: 783310275381, 835, GRE835

Specifications

Diameter: 1 1/8 in, 1 3/4 in, 3 in, 1 3/8 in, 3 5/8 in, 4 1/8 in, 7/8 in, 2 in, 4 1/2 in, 2 1/2 in
Type: Hole Saw, Kit
Diameter: 1 1/8 in, 1 3/4 in, 3 in, 1 3/8 in, 3 5/8 in, 4 1/8 in, 7/8 in, 2 in, 4 1/2 in, 2 1/2 in
Type: Hole Saw, Kit