OMNI #18/8C CMR/CL3R/FPLR TC

Item #: 0025203

Cat #: D91808

UPC:

Company wide:
0 in stock
Documents & Guides
OMNI #18/8C CMR/CL3R/FPLR TC

Overview

OMNI #18/8C CMR/CL3R/FPLR TC
Also known as: D91808, OMND91808

Specifications

Gauge: 18 AWG
Volts AC: 300
Material: Copper
Conductors: 8
Color: Yellow
Gauge: 18 AWG
Material: Copper
Color: Yellow
Volts AC: 300
Conductors: 8