5-1/2" Hole Saw

Item #: 0025200

Cat #: 825-5-1/2

UPC: 783310191834

$ 102.94 EA
Company wide:
20 in stock
Documents & Guides
Hole Saw, Bi-Metal, Diameter: 5-1/2" Arbor not included

Overview

Hole Saw, Bi-Metal, Diameter: 5-1/2" Arbor not included

Cut through steel, tin, aluminum, fiberglass, wood and plastic Deep 1-5/8 IN (41.3 mm) cutting depth allows for cuttingthrough 2 IN x 4 IN wood studs Extra-tough bi-metal blade- we use the highest grade oftool steel to outlast competitor's blades. That beats premature saw replacement and savesyou money Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting Made in USA

Also known as: 783310191834, 825-5-1/2, GRE825512

Specifications

Type: Hole Saw
Diameter: 5 1/2 in
Material: Steel
Type: Hole Saw
Material: Steel
Diameter: 5 1/2 in