Hole Saw, 4-1/2"

Item #: 0025194

Cat #: 825-4-1/2

UPC: 783310191803

$ 69.70 EA
Company wide:
18 in stock
Documents & Guides
Hole Saw, Bi-Metal, Diameter: 4-1/2", Conduit Size: 4" Use with Arbor No 37156 Arbor not included

Overview

Hole Saw, Bi-Metal, Diameter: 4-1/2", Conduit Size: 4" Use with Arbor No 37156 Arbor not included

Cut through steel, tin, aluminum, fiberglass, wood and plastic Deep 1-5/8" (41.3 mm) cutting depth allows for cutting through 2" x 4" wood studs Extra-tough bi-metal blade- we use the highest grade of tool steel to outlast competitor's blades. That beats premature saw replacement and saves you money Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance Extra-thick backplate minimizes vibration for smoother, easier, less-tiring cutting Made in USA

Also known as: 783310191803, 825-4-1/2, GRE825412

Specifications

Type: Hole Saw
Diameter: 4 1/2 in
Type: Hole Saw
Diameter: 4 1/2 in