Hole Saw, 3-5/8"

Item #: 0025190

Cat #: 825-3-5/8

UPC: 783310191728

$ 26.35 EA
Company wide:
37 in stock
Documents & Guides
Hole Saw, Diameter: 3-5/8", Conduit Size: 3", Use with Arbor Number 38506

Overview

Hole Saw, Diameter: 3-5/8", Conduit Size: 3", Use with Arbor Number 38506

Cut through steel, tin, aluminum, fiberglass, wood and plastic Deep 1-5/8" (41.3 mm) cutting depth allows for cutting through 2" x 4" wood studs Extra-tough bi-metal blade- we use the highest grade of tool steel to outlast competitor's blades. That beats premature saw replacement and saves you money Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting Made in USA

Also known as: 783310191728, 825-3-5/8, GRE825358

Specifications

Type: Hole Saw
Diameter: 3 5/8 in
Type: Hole Saw
Diameter: 3 5/8 in