2-3/4" Hole Saw

Item #: 0025178

Cat #: 825-2-3/4

UPC: 783310191650

$ 30.08 EA
Company wide:
0 in stock
Documents & Guides
Hole Saw, Bi-Metal, Diameter: 2-3/4" Arbor not included

Overview

Hole Saw, Bi-Metal, Diameter: 2-3/4" Arbor not included

Cut through steel, tin, aluminum, fiberglass, wood and plastic Deep 1-5/8 IN (41.3 mm) cutting depth allows for cuttingthrough 2 IN x 4 IN wood studs Extra-tough bi-metal blade- we use the highest grade oftool steel to outlast competitor's blades. That beats premature saw replacement and savesyou money Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting Made in USA

Also known as: 783310191650, 825-2-3/4, GRE825234

Specifications

Diameter: 2 3/4 in
Type: Hole Saw
Material: Steel
Diameter: 2 3/4 in
Material: Steel
Type: Hole Saw