Holesaw,variable Pitch (1 7/16")

Item #: 0025170

Cat #: 825-1-7/16

UPC: 783310191476

Company wide:
0 in stock
Holesaw,variable Pitch (1 7/16")

Overview

Holesaw,variable Pitch (1 7/16")

Cut through steel, tin, aluminum, fiberglass, wood and plastic

Deep 1-5/8 IN (41.3 mm) cutting depth allows for cuttingthrough 2 IN x 4 IN wood studs

Extra-tough bi-metal blade- we use the highest grade oftool steel to outlast competitor's blades. That beats premature saw replacement and savesyou money

Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance

Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting

Made in USA

Also known as: 783310191476, 825-1-7/16, GRE8251716

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Mounting: Screw On, Nail On
Depth: 1 1/2 in