Encl ZonEx NM Trm Blk FG 75x160x55mm

Item #: 0025164

Cat #: EXE1607555

UPC: 783510262372

$ 179.92 EA
Company wide:
0 in stock
ZonEx Non-Metallic Terminal Enclosure, 75x160x55mm, Black, Fiberglass

Overview

ZonEx Non-Metallic Terminal Enclosure, 75x160x55mm, Black, Fiberglass

Zonex Non-Metallic Terminal Enclosure is ideal for field terminations in hazardous locations. The enclosure meets national and international standards and certifications. It can be used to protect equipment and terminations from corrosive contaminants while meeting rigorous demands. The cabinet is ideal for either panel- or din-mounted components. The enclosures meet ATEX Directives 2014/35/EU and IECEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications.

Also known as: 783510262372, EXE1607555, HOFEXE1607555

Specifications

Material: Polyester
Color: Black
Height: 6.300 in
Width: 2.950 in
Depth: 2.170 in
Weight: 0.900 lb
IP/NEMA Rating: NEMA 12
Finish: Smooth Gloss
Material: Polyester
Height: 6.300 in
Depth: 2.170 in
IP/NEMA Rating: NEMA 12
Color: Black
Width: 2.950 in
Weight: 0.900 lb
Finish: Smooth Gloss