Ratchet Cable Bender

Item #: 0025130

Cat #: 796

UPC: 783310225904

$ 407.28 EA
Company wide:
1 in stock
Documents & Guides
Ratchet Cable Bender, Length: 10", Weight: 82 lbs, Capacity: 500 kcmil, 600 volt Copper or Aluminum Cable

Overview

Ratchet Cable Bender, Length: 10", Weight: 82 lbs, Capacity: 500 kcmil, 600 volt Copper or Aluminum Cable

Simplifies and speeds cable installation 10 IN (254 mm) ratchet extension is furnished to simplify bending in deep enclosures Includes ratchet wrench, L-wrench, ratchet extension, bending shoe assembly and storage box

Also known as: 783310225904, 796, GRE796, wire hickey

Specifications

Type: Bender, Cable Bender, Ratchet
Length: 10 in
Standards: California Proposition 65
Type: Bender, Cable Bender, Ratchet
Standards: California Proposition 65
Length: 10 in