Compact Ratchet Cable Cutter

Item #: 0025109

Cat #: 759

UPC: 783310452775

$ 393.59 EA
Company wide:
24 in stock
Documents & Guides
Compact Ratchet Cable Cutter, Length: 10-1/2", Weight: 14 lbs, Maximum Capacity: 500 kcmil Copper, 750 kcmil Aluminum, 1-1/8" Communication Cable, Frequent Use Capacity: 400 kcmil Copper, 600 kcmil Aluminum

Overview

Compact Ratchet Cable Cutter, Length: 10-1/2", Weight: 14 lbs, Maximum Capacity: 500 kcmil Copper, 750 kcmil Aluminum, 1-1/8" Communication Cable, Frequent Use Capacity: 400 kcmil Copper, 600 kcmil Aluminum

Simple, one-hand operation Compact - convenient for working in tight places and stores easily in tool pouches Single-speed ratchet mechanism Blade release allows blades to be opened in mid-cut Heavy-duty blades provide long life

Also known as: 783310452775, 759, GRE759

Specifications

Type: Cable Cutter
Length: 10 1/2 in
Type: Cable Cutter
Length: 10 1/2 in