Label Maker Cartridge

Item #: 0025073

Cat #: MC-187-342

UPC: 754473082864

Call for price
Company wide:
0 in stock
Documents & Guides
Heat-Shrink Sleeves, PermaSleeve, Dimensions: 0.335" x 7', Wire Gauge: 20-10, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: BMP41, BMP51

Overview

Heat-Shrink Sleeves, PermaSleeve, Dimensions: 0.335" x 7', Wire Gauge: 20-10, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: BMP41, BMP51

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 754473082864, MC-187-342, BRAMC187342

Specifications

Material: Polyolefin
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG
Type: Wire Marker, Heat Shrink
Color: White
Width: 0.335 in
Standards: California Proposition 65
Material: Polyolefin
Type: Wire Marker, Heat Shrink
Width: 0.335 in
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG
Color: White
Standards: California Proposition 65