Strut Clamp, Size: 2", 1-Piece, Steel/Electro-Galvanized

Item #: 0025066

Cat #: CPC200

UPC: 616013107089

$ 3.28 EA
Company wide:
0 in stock
Documents & Guides
Strut Clamp, Size: 2 Inch, 1-Piece, Steel/Electro-Galvanized

Overview

Strut Clamp, Size: 2 Inch, 1-Piece, Steel/Electro-Galvanized

Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.

Also known as: 616013107089, CPC200, SUPCPC200

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in