16 AWG TFFN, Pink w/ Black, 2500'

Item #: 0025052

Cat #: 16TFFNSTRPINBLAX25

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Pink w/ Black, 2500 ft. Spool.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Pink w/ Black, 2500 ft. Spool.
Also known as: 16TFFNSTRPINBLAX25

Specifications

Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Color: Pink/Black
Stranding: Stranded
Length: 2500 ft
Volts AC: 600
Gauge: 16 AWG
Color: Pink/Black
Material: Copper
Conductors: 1
Jacket: Nylon
Stranding: Stranded