Modular Relay, Dual, 1-Pole

Item #: 0025012

Cat #: LCSP-2

UPC: 754182931811

$ 146.25 EA
Company wide:
4 in stock
Documents & Guides
Modular Relay, 120/277V, 20A, 0.5HP, 1-Pole, Dual, ***Relay Only***

Overview

Modular Relay, 120/277V, 20A, 0.5HP, 1-Pole, Dual, ***Relay Only***

The LC8 panel provides zone-based control of up to eight channels, or zones, of interior and exterior lighting. Zones respond to control signals from the system clock, or an accessory photocell, to automatically turn lighting on and off. The LC8 panel uses interchangeable relay modules, available separately, that can be selected to suit project needs. Relay options include the LCSP-2 dual single-pole module and LCDP-1 double-pole module.

Also known as: 754182931811, LCSP-2, WATLCSP2

Specifications

Amps: 20
Poles: 1
Volts AC Range: 120 - 277
Amps: 20
Volts AC Range: 120 - 277
Poles: 1