Knockout Punch Kit

Item #: 0024993

Cat #: 7238SB

UPC: 783310347576

$ 384.59 EA
Company wide:
95 in stock
Documents & Guides
Slug Buster Knockout Punch Kit, Includes: Conduit Punches & (1/2" - 2" CONDUIT SIZES ) Hole Punches, Maximum Cutting Depth: 10 GA

Overview

Slug Buster Knockout Punch Kit, Includes: Conduit Punches & (1/2" - 2" CONDUIT SIZES ) Hole Punches, Maximum Cutting Depth: 10 GA

1 IN Hex Ratchet Wrench allows use with both 3/8 IN (9.5 mm) and 3/4 IN (19.1 mm) draw studs Includes 34941 Ratchet wrench- 1 IN Hex 721-1/2 1/2 IN Conduit Size Punch 14722 1/2 IN Conduit Size Die 721-3/4 3/4 IN Conduit Size Punch 124AV 3/4 IN Conduit Size Die 721-1 1 IN Conduit Size Punch 126AV 1 IN Conduit Size Die 721-1-1/4 1-1/4IN Conduit Size Punch 128AV 1 1/4IN Conduit Size Die 721-1-1/2 1-1/2 IN Conduit Size Punch 440AV 1 1/2IN Conduit Size Die 721-2 2 IN Conduit Size Punch 442AV 2IN Conduit Size Die 00042 Ball Bearing Draw Stud with 1" Hex Head - 3/8IN x 1-5/8IN 04042 Ball Bearing Draw Stud with 3/4IN x 2-15/16IN High-impact, rugged plastic carrying case 34941 Ratchet wrench- 1 IN Hex 721-1/2 1/2 IN Conduit Size Punch 14722 1/2 IN Conduit Size Die 721-3/4 3/4 IN Conduit Size Punch 124AV 3/4 IN Conduit Size Die 721-1 1 IN Conduit Size Punch 126AV 1 IN Conduit Size Die 721-1-1/4 1-1/4IN Conduit Size Punch 128AV 1 1/4IN Conduit Size Die 721-1-1/2 1-1/2 IN Conduit Size Punch 440AV 1 1/2IN Conduit Size Die 721-2 2 IN Conduit Size Punch 442AV 2IN Conduit Size Die 00042 Ball Bearing Draw Stud with 1" Hex Head - 3/8IN x 1-5/8IN 04042 Ball Bearing Draw Stud with 3/4IN x 2-15/16IN High-impact, rugged plastic carrying case Alignment Markings improve punching accuracy and productivity when making holes. Punches and dies are marked with catalog numbers and sizes for quick part identification.

Also known as: 783310347576, 7238SB, GRE7238SB, Slug o buster, Sluggo, Slugo buster , Cutter

Specifications

Diameter: 1 1/2 in, 1 in, 1 1/4 in, 2 in
Type: Kit, Knockout Punch
Diameter: 1 1/2 in, 1 in, 1 1/4 in, 2 in
Type: Kit, Knockout Punch