Metal Stud Punch, 1"

Item #: 0024964

Cat #: 710

UPC: 783310212850

$ 347.68 EA
Company wide:
22 in stock
Documents & Guides
Metal Stud Punch for 1" Conduit, 20 Gauge Steel Studs, 1-11/32 Inch (341 Mm) Diameter Stud Punch

Overview

Metal Stud Punch for 1" Conduit, 20 Gauge Steel Studs, 1-11/32 Inch (341 Mm) Diameter Stud Punch

Punch up through 20 gauge (0.9 mm) steel studs in one stroke Aluminum head provides strength with minimum weight, reducing operator fatigue Contoured handle design gives better operator leverage and makes it possible to punch in tight places Self-stripping design eliminates punch hang-ups Automatically centers holes on standard studs Conversion kit available to up grade early models from 24 gauge to 20 gauge maximum capacity

Also known as: 783310212850, 710, GRE710

Specifications

Type: Stud Punch
Material: Aluminum
Standards: California Proposition 65
Gauge: 20 AWG
Type: Stud Punch
Standards: California Proposition 65
Material: Aluminum
Gauge: 20 AWG