
$ 90.42 EA
Company wide:
68
in stock
Documents & Guides
Auger, Nail Eater II, Length: 18", Diameter: 1-1/8", Hex Shank: 7/16"
Overview
Auger, Nail Eater II, Length: 18", Diameter: 1-1/8", Hex Shank: 7/16"
Improved cutting edge provides 30% longer life span Patented new design for improved cutting and cleaner holes Self-feeding screw point draws bit through wood Unique patented design cutting angle - smoother starts, reduced cutting loads Made of super tough, heat-treated steel cuts through nails and provides longer life "Shorty" bits - for working in tight places, yet still can go through three abutting 2 x 4s See Bit Extensions if more length is required
Also known as: 783310309352, 66PT-1-1/8, GRE66PT11/8
Specifications
| Diameter: | 1 1/8 in |
| Type: | Auger Bit |
| Material: | Steel |
| Length: | 18 in |
| Diameter: | 1 1/8 in |
| Material: | Steel |
| Type: | Auger Bit |
| Length: | 18 in |