20A Industrial Grade Decora Receptacle, 5-20R, White

Item #: 0024913

Cat #: G5362-WTW

UPC: 078477730980

$ 53.72 EA
Company wide:
0 in stock
GFCI Duplex Receptacle, SmartlockPro Series With Self Test, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Extra Heavy Industrial Grade, Also Weather and Tamper Resistant with 20 Amp Feed-Through, Back or Side Wired, White

Overview

GFCI Duplex Receptacle, SmartlockPro Series With Self Test, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Extra Heavy Industrial Grade, Also Weather and Tamper Resistant with 20 Amp Feed-Through, Back or Side Wired, White

20 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-20R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - WHITE

Also known as: 078477730980, G5362-WTW, LEVG5362WTW

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White