
$ 455.53 EA
Company wide:
0
in stock
Documents & Guides
Reel Spindle for Greenlee 687 Reel Stand, Length: 62", Diameter: 2-3/8", Weight Capacity: 5,000 lbs
Overview
Reel Spindle for Greenlee 687 Reel Stand, Length: 62", Diameter: 2-3/8", Weight Capacity: 5,000 lbs
Steel spindles with grooves to fit reel stand rollers
Also known as: 783310153214, 647, GRE647
Specifications
| Length: | 62 in |
| Diameter: | 2 3/8 in |
| Type: | Spindle |
| Weight Capacity: | 5000 lbs |
| Length: | 62 in |
| Type: | Spindle |
| Diameter: | 2 3/8 in |
| Weight Capacity: | 5000 lbs |