20A AM TREATED 3W DECORA ROCKER

Item #: 0024907

Cat #: A5623-2W

UPC: 078477727331

$ 32.44 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 120/277 Volt, Antimicrobial Treated Decora Plus Rocker, 3-Way AC Quiet Switch, Commercial Spec Grade, Self Grounding, Back & Side Wired - WHITE

Overview

20 Amp, 120/277 Volt, Antimicrobial Treated Decora Plus Rocker, 3-Way AC Quiet Switch, Commercial Spec Grade, Self Grounding, Back & Side Wired - WHITE
  • Frameless design eliminates the area most prone to dirt and grime buildup, contributing to a cleaner look
  • Rocker material embedded with an EPA registered antimicrobial additive that fights the growth of mold, mildew, and other harmful bacteria
  • Switches are made of thermoset urea, making them more resistant to chemical cleanings in commercial settings
  • Common applications: health care facilities, educational institutions, commercial kitchens, nurseries, bathrooms, children’s bedrooms, and hospitality facilities
Also known as: 078477727331, A5623-2W, LEVA56232W

Specifications

Amps: 20
Material: Thermoplastic
Color: White
Amps: 20
Color: White
Material: Thermoplastic