Grips & Clevis Combo

Item #: 0024891

Cat #: 629

UPC: 783310318552

$ 796.85 EA
Company wide:
2 in stock
Documents & Guides
Grips & Clevis Combo, Conduit Diameters: 2" & Larger, Tensile Strength: 6,500 lbs, Includes: 624S, 624L & 678 Clevis

Overview

Grips & Clevis Combo, Conduit Diameters: 2" & Larger, Tensile Strength: 6,500 lbs, Includes: 624S, 624L & 678 Clevis

Use to pull in 2 IN (50.8 mm) or larger conduit Type of pulls: heavy, longruns Type of grip: Flexible eye 1/4 IN (6.4 mm-629) (6.3 mm-504) diameter galvanized steel aircraft cable connected to 2 cable receptacles with 5/8 IN (15.9 mm) diameter opening and 2 clamping set screws Select pulling grips with a maximum-rated capacity that meets or exceeds the cable puller's maximum pulling force Minimum cable diameter is 3/8 IN

Also known as: 783310318552, 629, GRE629, Fingers, mares tail

Specifications

Type: Grip
Diameter: 2 in
Weight Capacity: 6500 lbs
Type: Grip
Weight Capacity: 6500 lbs
Diameter: 2 in