Auger, 3/4"

Item #: 0024882

Cat #: 62PTS-3/4

UPC: 783310317920

$ 41.33 EA
Company wide:
82 in stock
Documents & Guides
Auger, Shorty, Nail Eater II, Length: 7-5/8", Diameter: 3/4", Hex Shank: 7/16"

Overview

Auger, Shorty, Nail Eater II, Length: 7-5/8", Diameter: 3/4", Hex Shank: 7/16"

Improved cutting edge provides 30% longer life span Patented new design for improved cutting and cleaner holes Self-feeding screw point draws bit through wood Unique patented design cutting angle - smoother starts, reduced cutting loads Made of super tough, heat-treated steel Cuts through nails and provides longer life Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s See Bit Extensions if more length is required P.O.P packaged

Also known as: 783310317920, 62PTS-3/4, GRE62PTS34

Specifications

Diameter: 3/4 in
Length: 7 5/8 in
Type: Auger Bit
Material: Steel
Diameter: 3/4 in
Type: Auger Bit
Length: 7 5/8 in
Material: Steel