
Auger, Shorty, Nail Eater II, 7-5/8" Diameter
Item #: 0024879
Cat #: 62PTS-1
UPC: 783310317982
$ 54.00 EA
Company wide:
75
in stock
Documents & Guides
Auger, Shorty, Nail Eater II, Length: 7-5/8", Diameter: 1", Hex Shank: 7/16"
Overview
Auger, Shorty, Nail Eater II, Length: 7-5/8", Diameter: 1", Hex Shank: 7/16"
Improved cutting edge provides 30% longer life span Patented new design for improved cutting and cleaner holes Self-feeding screw point draws bit through wood Unique patented design cutting angle - smoother starts, reduced cutting loads Made of super tough, heat-treated steel Cuts through nails and provides longer life Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s See Bit Extensions if more length is required P.O.P packaged
Also known as: 783310317982, 62PTS-1, GRE62PTS1
Specifications
| Diameter: | 1 in |
| Length: | 7 5/8 in |
| Type: | Auger Bit |
| Material: | Steel |
| Diameter: | 1 in |
| Type: | Auger Bit |
| Length: | 7 5/8 in |
| Material: | Steel |