6" Conduit Piston

Item #: 0024878

Cat #: 619

UPC: 783310169512

$ 60.23 EA
Company wide:
5 in stock
Documents & Guides
Conduit Piston, Diameter: 6"

Overview

Conduit Piston, Diameter: 6"

Use with blower or vacuum power fishing system to pioneer the line through the conduit run Flexible foam body for an air-tight seal Color-coded end disk with embossed size markings for fast, easy selection Strong steel center rod with loops on both ends Pistons available for all types and sizes of conduit ½ IN through 6 IN

Also known as: 783310169512, 619, GRE619, mouse, Conduit Pigs, Conduit Pig

Specifications

Type: Piston
Diameter: 6 in
Standards: California Proposition 65
Type: Piston
Standards: California Proposition 65
Diameter: 6 in