5" Conduit Piston

Item #: 0024877

Cat #: 618

UPC: 783310165170

$ 52.76 EA
Company wide:
2 in stock
Documents & Guides
Conduit Piston, Diameter: 5"

Overview

Conduit Piston, Diameter: 5"

Use with blower or vacuum power fishing system to pioneer the line through the conduit run Flexible foam body for an air-tight seal Color-coded end disk with embossed size markings for fast, easy selection Strong steel center rod with loops on both ends Pistons available for all types and sizes of conduit ½ IN through 6 IN

Also known as: 783310165170, 618, GRE618, Conduit Pig, Conduit Pigs, mouse

Specifications

Type: Piston
Diameter: 5 in
Type: Piston
Diameter: 5 in