Conduit Piston, 4"

Item #: 0024876

Cat #: 617

UPC: 783310165156

$ 39.03 EA
Company wide:
60 in stock
Documents & Guides
Conduit Piston, Diameter: 4"

Overview

Conduit Piston, Diameter: 4"

Use with blower or vacuum power fishing system to pioneer the line through the conduit run Flexible foam body for an air-tight seal Color-coded end disk with embossed size markings for fast, easy selection Strong steel center rod with loops on both ends Pistons available for all types and sizes of conduit ½ IN through 6 IN

Also known as: 783310165156, 617, GRE617, Rat, Conduit Rat, birdie, Conduit Pigs, Conduit Pig, Duct sponge, mouse, Pipe Mouse

Specifications

Type: Piston
Diameter: 4 in
Standards: California Proposition 65
Type: Piston
Standards: California Proposition 65
Diameter: 4 in