Conduit Piston, 3"

Item #: 0024874

Cat #: 615

UPC: 783310165132

$ 29.98 EA
Company wide:
91 in stock
Documents & Guides
Conduit Piston, Diameter: 3"

Overview

Conduit Piston, Diameter: 3"

Use with blower or vacuum power fishing system to pioneer the line through the conduit run Flexible foam body for an air-tight seal Color-coded end disk with embossed size markings for fast, easy selection Strong steel center rod with loops on both ends Pistons available for all types and sizes of conduit ½ IN through 6 IN

Also known as: 783310165132, 615, GRE615, Conduit Pigs, Conduit Pig, mouse

Specifications

Diameter: 3 in
Type: Piston
Standards: California Proposition 65
Diameter: 3 in
Standards: California Proposition 65
Type: Piston