Conduit Piston, 2"

Item #: 0024872

Cat #: 613

UPC: 783310165118

$ 24.04 EA
Company wide:
107 in stock
Documents & Guides
Conduit Piston, Diameter: 2"

Overview

Conduit Piston, Diameter: 2"

Use with blower or vacuum power fishing system to pioneer the line through the conduit run Flexible foam body for an air-tight seal Color-coded end disk with embossed size markings for fast, easy selection Strong steel center rod with loops on both ends Pistons available for all types and sizes of conduit ½ IN through 6 IN

Also known as: 783310165118, 613, GRE613, Conduit Pigs, Conduit Pig, Mouse

Specifications

Type: Piston
Diameter: 2 in
Type: Piston
Diameter: 2 in