1" Conduit Piston Pack

Item #: 0024869

Cat #: 610-5

UPC: 783310082651

$ 52.65 EA
Company wide:
43 in stock
Documents & Guides
Conduit Piston, Diameter: 1", Includes: (5) Pistons

Overview

Conduit Piston, Diameter: 1", Includes: (5) Pistons

Use with blower or vacuum power fishing system to pioneer the line through the conduit run Flexible foam body for an air-tight seal Color-coded end disk with embossed size markings for fast, easy selection Strong steel center rod with loops on both ends Pistons available for all types and sizes of conduit ½ IN through 6 IN

Also known as: 783310082651, 610-5, GRE6105, mouse, Conduit Pig, Conduit Pigs

Specifications

Diameter: 1 in
Type: Piston
Diameter: 1 in
Type: Piston