Fish Line, 90 lbs

Item #: 0024856

Cat #: 607

UPC: 783310165064

$ 37.31 EA
Company wide:
54 in stock
Documents & Guides
Fish Line, Mildew Resistance & Light Weight, Material: Nylon, Length: 1,350 ft, Tensile Strength: 90 lbs

Overview

Fish Line, Mildew Resistance & Light Weight, Material: Nylon, Length: 1,350 ft, Tensile Strength: 90 lbs

Strong, lightweight nylon 595 - center feed for fastpayout without tangling, use with mighty mouser blow gun Mildew-resistant, can be pulled into the run with the wire to provide a means to add wires later 604, 605, 606 and 607 - Specially wound to payout fast from outside without tangles

Also known as: 783310165064, 607, GRE607

Specifications

Type: Fish Line
Weight Capacity: 90 lbs
Material: Nylon
Length: 1350 ft
Type: Fish Line
Material: Nylon
Weight Capacity: 90 lbs
Length: 1350 ft