Pull Line, 72 lbs

Item #: 0024855

Cat #: 606

UPC: 783310165057

$ 25.89 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
Fish Line, Mildew Resistance & Light Weight, Material: Nylon, Length: 1,700 ft, Tensile Strength: 72 lbs.

Overview

Fish Line, Mildew Resistance & Light Weight, Material: Nylon, Length: 1,700 ft, Tensile Strength: 72 lbs.

Strong, lightweight nylon 595 - center feed for fastpayout without tangling, use with mighty mouser blow gun Mildew-resistant, can be pulled into the run with the wire to provide a means to add wires later 604, 605, 606 and 607 - Specially wound to payout fast from outside without tangles

Also known as: 783310165057, 606, GRE606

Specifications

Length: 1700 ft
Type: Fish Line
Weight Capacity: 72 lbs
Length: 1700 ft
Weight Capacity: 72 lbs
Type: Fish Line