Fish Line, 45 lbs

Item #: 0024854

Cat #: 605

UPC: 783310165040

$ 40.28 EA
Company wide:
2 in stock
Documents & Guides
Fish Line, Mildew Resistance & Light Weight, Material: Nylon, Length: 2,750 ft, Tensile Strength: 45 lbs

Overview

Fish Line, Mildew Resistance & Light Weight, Material: Nylon, Length: 2,750 ft, Tensile Strength: 45 lbs

Strong, lightweight nylon 595 - center feed for fastpayout without tangling, use with mighty mouser blow gun Mildew-resistant, can be pulled into the run with the wire to provide a means to add wires later 604, 605, 606 and 607 - Specially wound to payout fast from outside without tangles

Also known as: 783310165040, 605, GRE605

Specifications

Type: Fish Line
Weight Capacity: 45 lbs
Length: 2750 ft
Material: Nylon
Standards: California Proposition 65
Type: Fish Line
Length: 2750 ft
Standards: California Proposition 65
Weight Capacity: 45 lbs
Material: Nylon