Pull Line, 85 lbs

Item #: 0024851

Cat #: 604

UPC: 783310233688

$ 56.81 EA
Company wide:
44 in stock
Documents & Guides
Fish Line, Mildew Mildew Resistance & Light Weight, Material: Nylon, Length: 2,200 ft, Tensile Strength: 85 lbs

Overview

Fish Line, Mildew Mildew Resistance & Light Weight, Material: Nylon, Length: 2,200 ft, Tensile Strength: 85 lbs

Strong, lightweight nylon 595 - center feed for fastpayout without tangling, use with mighty mouser blow gun Mildew-resistant, can be pulled into the run with the wire to provide a means to add wires later 604, 605, 606 and 607 - Specially wound to payout fast from outside without tangles

Also known as: 783310233688, 604, GRE604, jetline, jet line

Specifications

Type: Fish Line
Weight Capacity: 85 lbs
Length: 2200 ft
Material: Nylon
Type: Fish Line
Length: 2200 ft
Weight Capacity: 85 lbs
Material: Nylon