Pull Line, 85 lbs

Item #: 0024837

Cat #: 595

UPC: 783310324331

$ 64.53 EA
Company wide:
53 in stock
Documents & Guides
Fish Line, Mildew Resistance & Light Weight, Material: Nylon, Length: 2,150 ft, Tensile Strength: 85 lbs

Overview

Fish Line, Mildew Resistance & Light Weight, Material: Nylon, Length: 2,150 ft, Tensile Strength: 85 lbs

Strong, lightweight nylon 595 - center feed for fastpayout without tangling, use with mighty mouser blow gun Mildew-resistant, can be pulled into the run with the wire to provide a means to add wires later 604, 605, 606 and 607 - Specially wound to payout fast from outside without tangles

Also known as: 783310324331, 595, GRE595

Specifications

Length: 2150 ft
Type: Fish Line
Weight Capacity: 85 lbs
Material: Nylon
Length: 2150 ft
Weight Capacity: 85 lbs
Type: Fish Line
Material: Nylon