Mighty Mouser BlowGun Kit

Item #: 0024836

Cat #: 592

UPC: 783310325659

$ 514.99 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Blow Gun Assembly, Mighty Mouser, Diameters: 1/2", 3/4", 1", 1-1/4", 1-1/2" & 2" (Up To 6" with Accessories)

Overview

Blow Gun Assembly, Mighty Mouser, Diameters: 1/2", 3/4", 1", 1-1/4", 1-1/2" & 2" (Up To 6" with Accessories)

This compact, self-contained Lexan thermoplastic blow gunholds a 2,150 FT (655 m) package of 85 lb. (378 N) breaking strength fish line Compact self-contained unit leaves one hand free for more efficient operation Mighty Mouser Blow Gun and accessories all fit into a compact sturdy metal case

Also known as: 783310325659, 592, GRE592

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 2 in
Type: Blow Gun
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 2 in
Type: Blow Gun