Mini-Com® Patch Panel, 48 Port, 2 RU, Black

Item #: 0024764

Cat #: CPP48WBLY

UPC: 074983036608

$ 120.39 EA
Company wide:
15 in stock

Overview

Mini-Com® Patch Panel, 48 Port, 2 RU, Black

The Mini-Com® Faceplate Modular Patch Panel accepts up to 48 Mini-Com Modules for unshielded applications in 2 RU, and mounts to 19 inch and 23 inch racks and cabinets. The panel offers front access and can be identified with adhesive labels and is black

Also known as: 074983036608, CPP48WBLY, PDTCPP48WBLY

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Number of Ports: 48
Mounting: Rack
Color: Black
Size: 2RMU
Number of Ports: 48