Cable Protector

Item #: 0024732

Cat #: 488-3

UPC: 783310329299

$ 14.60 EA
Company wide:
0 in stock
Documents & Guides
Cable Protector, Features: Fits Into Conduit to Shield Cable Being Fed Through & Nylon Construction Resists Abrasion, Conduit Capacity: 3" to 6"

Overview

Cable Protector, Features: Fits Into Conduit to Shield Cable Being Fed Through & Nylon Construction Resists Abrasion, Conduit Capacity: 3" to 6"

Fits in the end of conduit to shield the cable from sharp edges as it is being fed through Rugged nylon resists abrasion

Also known as: 783310329299, 488-3, GRE4883, Leader gaurd, dingbat, Preacher collar

Specifications

Diameter: 3 in, 5 in, 6 in, 4 in
Type: Protector
Diameter: 3 in, 5 in, 6 in, 4 in
Type: Protector