Flexible Fish Tape Leader, 12"

Item #: 0024684

Cat #: 439-1

UPC: 783310308591

$ 36.93 EA
Company wide:
62 in stock
Documents & Guides
Flexible Fish Tape Leader Length: 12" Capacity: 1/8" and 1/4" Maximum Design Strength: 400 lbs

Overview

Flexible Fish Tape Leader Length: 12" Capacity: 1/8" and 1/4" Maximum Design Strength: 400 lbs

12 (305 mm) Flexible Fish Tape Leader

Also known as: 783310308591, 439-1, GRE4391

Specifications

Length: 12 in
Type: Leader
Length: 12 in
Type: Leader