Fish Tape with Winder Case, 100'

Item #: 0024676

Cat #: FTN536-100

UPC: 783310127161

$ 156.54 EA
Company wide:
146 in stock
Documents & Guides
100' Fish Tape with Winder Case, Diameter: 3/16", Capacity: 250 lbs, Weight: 3 lbs, Material: Nylon

Overview

100' Fish Tape with Winder Case, Diameter: 3/16", Capacity: 250 lbs, Weight: 3 lbs, Material: Nylon

Non-conductive, curl resistant nylon tape for fast, clean fishing Good for fishing in conduit with wire or cable present Rugged case design improves drop impact capability Advanced comfort handle grip reduces fatigue Nylon fish tape is intended for fishing only. Rope or line is recommended for pulling.

Also known as: 783310127161, FTN536-100, GREFTN536100, fishtape

Specifications

Length: 100 ft
Diameter: 3/16 in
Type: Fish Tape
Material: Nylon
Length: 100 ft
Type: Fish Tape
Diameter: 3/16 in
Material: Nylon