Pull Line, 170 lbs

Item #: 0024675

Cat #: 435

UPC: 783310215622

$ 127.29 EA
Company wide:
201 in stock
Documents & Guides
Measuring Tape, Pull Line, Printed Measurements Every Foot & Anti-Skid Pads, Length: 3,000 ft, Diameter: 3/16 Inch, Tensile Strength: 170 lbs

Overview

Measuring Tape, Pull Line, Printed Measurements Every Foot & Anti-Skid Pads, Length: 3,000 ft, Diameter: 3/16 Inch, Tensile Strength: 170 lbs

Fish and measure conduit runs in one operation Permanently printed measurements every foot from zero to 3000' IN (914 m) Made of strong, waterproof polyester Pay-out dispenser has anti-skid pads, handle and built-in cutter

Also known as: 783310215622, 435, GRE435, Mil tape, Ticker tape, TRUE TAPE, truetape, mule tape

Specifications

Diameter: 3/16 in
Material: Polyester
Type: Pull Line, Measuring Tape
Length: 3000 ft
Weight Capacity: 170 lbs
Diameter: 3/16 in
Type: Pull Line, Measuring Tape
Weight Capacity: 170 lbs
Material: Polyester
Length: 3000 ft