Pull Line, 210 lbs

Item #: 0024672

Cat #: 430

UPC: 783310214816

$ 109.05 EA
Company wide:
359 in stock
Documents & Guides
Twine, Tracer, Poly Line, Rot/Mildew Resistance & Resists Tangling While Being Dispensed, Length: 6,500 ft, Tensile Strength: 210 lbs

Overview

Twine, Tracer, Poly Line, Rot/Mildew Resistance & Resists Tangling While Being Dispensed, Length: 6,500 ft, Tensile Strength: 210 lbs
Also known as: 783310214816, 430, GRE430, Jet Line, PULLING STRING, pull string, drag line, Poly twine

Specifications

Color: Green
Weight Capacity: 210 lbs
Type: Tracer, Twine, Spiral Wrap
Length: 10 in
Color: Green
Type: Tracer, Twine, Spiral Wrap
Weight Capacity: 210 lbs
Length: 10 in