Item #: 0024669
Cat #: ZIPT4B1
UPC: 030519018807
$ 684.64 EA
Company wide:
0 in stock
Documents & Guides
SPO ZIPT4B1 CAMERA KIT

Overview

SPO ZIPT4B1 CAMERA KIT
Also known as: 030519018807, ZIPT4B1, SPOZIPT4B1

Specifications

Size: 1TB, 8 Channel
Type: 8 Channel, PoE
Color: White
IP/NEMA Rating: IP67
Lens: 2.800 mm
Size: 1TB, 8 Channel
Color: White
Lens: 2.800 mm
Type: 8 Channel, PoE
IP/NEMA Rating: IP67

Customer Reviews

No reviews for this product
(0)