Poly Pro Pull Rope, 600', 1130 lbs

Item #: 0024657

Cat #: 413

UPC: 783310214724

$ 117.20 EA
Company wide:
0 in stock
Documents & Guides
Pull Rope, Poly Pro Rope, General Purpose, High Visibility & Rot/Mildew Resistant, Material: Polypropylene, Length: 600 ft, Diameter: 1/4", Tensile Strength: 1,130 lbs

Overview

Pull Rope, Poly Pro Rope, General Purpose, High Visibility & Rot/Mildew Resistant, Material: Polypropylene, Length: 600 ft, Diameter: 1/4", Tensile Strength: 1,130 lbs

Highly-visible, bright yellow with green tracer, excellent for roping off areas on construction sites Rot and mildew resistant Weather resistant Economical general purpose rope Not for cable pulling. See the ropes listed with cable pullers for recommended cable pulling ropes

Also known as: 783310214724, 413, GRE413

Specifications

Color: Green, Yellow
Diameter: 1/4 in
Length: 600 ft
Material: Polypropylene
Type: Pull Rope
Weight Capacity: 1130 lbs
Color: Green, Yellow
Length: 600 ft
Type: Pull Rope
Diameter: 1/4 in
Material: Polypropylene
Weight Capacity: 1130 lbs