1130 lbs Poly Pro Pull Rope - Length: 250ft

Item #: 0024656

Cat #: 412

UPC: 783310214717

$ 68.28 EA
Company wide:
0 in stock
Documents & Guides
Pull Rope, Poly Pro Rope, General Purpose, High Visibility & Rot/Mildew Resistant, Material: Polypropylene, Length: 250 ft, Diameter: 1/4", Tensile Strength: 1,130 lbs

Overview

Pull Rope, Poly Pro Rope, General Purpose, High Visibility & Rot/Mildew Resistant, Material: Polypropylene, Length: 250 ft, Diameter: 1/4", Tensile Strength: 1,130 lbs

Highly-visible, bright yellow with green tracer, excellent for roping off areas on construction sites Rot and mildew resistant Weather resistant Economical general purpose rope

Also known as: 783310214717, 412, GRE412, ROPE

Specifications

Length: 250 ft
Color: Green, Yellow
Diameter: 1/4 in
Material: Polypropylene
Type: Pull Rope
Weight Capacity: 1130 lbs
Length: 250 ft
Diameter: 1/4 in
Type: Pull Rope
Color: Green, Yellow
Material: Polypropylene
Weight Capacity: 1130 lbs