Automatic Transfer Switch, Standard, 200A, Service Entrance Rated

Item #: 0024630

Cat #: EGSX200NSEA

UPC: 786685554587

$ 3542.35 EA
Company wide:
0 in stock
Documents & Guides
Automatic Transfer Switch, Standard, 200 Amp, 120/240 Volt AC, 1-Phase, Service Entrance Rated

Overview

Automatic Transfer Switch, Standard, 200 Amp, 120/240 Volt AC, 1-Phase, Service Entrance Rated
Also known as: 786685554587, EGSX200NSEA, CUTEGSX200NSEA, ATS

Specifications

Amps: 200
Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120, 240
IP/NEMA Rating: NEMA 3R