Standard Automatic Transfer Switch, 200A, 120/240V

Item #: 0024629

Cat #: EGSX200A

UPC: 786685554570

$ 2875.39 EA
Company wide:
0 in stock
Documents & Guides
200 Amp, Standard Automatic Transfer Switch, Mechanically Held, 120/240V, NEMA 3r, 2-pole.

Overview

200 Amp, Standard Automatic Transfer Switch, Mechanically Held, 120/240V, NEMA 3r, 2-pole.
Also known as: 786685554570, EGSX200A, CUTEGSX200A

Specifications

Amps: 200
Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120, 240
IP/NEMA Rating: NEMA 3R