Step Bit, 7/8 - 1-3/8"

Item #: 0024621

Cat #: 36414

UPC: 783310364146

Company wide:
0 in stock
Documents & Guides
Step Bit, Kwik Stepper, Length: 3-7/8", Diameters: 7/8" (22 mm), 1-1/8", 1.201", 1-7/32", 1-1/4" & 1-3/8", Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge.

Overview

Step Bit, Kwik Stepper, Length: 3-7/8", Diameters: 7/8" (22 mm), 1-1/8", 1.201", 1-7/32", 1-1/4" & 1-3/8", Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge.

Unique split-tip design penetrates through steel faster Resists walking or skidding, even on round surfaces Balanced, double-flute construction requires less pressure, does the work for you Designed and manufactured in USA.

Also known as: 783310364146, 36414, GRE36414, unibit

Specifications

Diameter: 1 1/8 in, 1 7/32 in, 1 1/4 in, 1 3/8 in, 1.201 in, 22 mm, 7/8 in
Length: 3 7/8 in
Type: Step Bit
Diameter: 1 1/8 in, 1 7/32 in, 1 1/4 in, 1 3/8 in, 1.201 in, 22 mm, 7/8 in
Type: Step Bit
Length: 3 7/8 in