This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
4 Piece Step Bit Kit, Kwik Stepper, Shank: 3/8", Appropriate Use: Steel, Copper, Brass, Aluminum, Wood, Plastic, Laminates, Maximum Cutting Depth: 10 Gauge, Includes: 1/2" - 1-1/8" Bit, 3/16" - 7/8" Bit, 1/8" - 1/2" Bit & Case
Overview
4 Piece Step Bit Kit, Kwik Stepper, Shank: 3/8", Appropriate Use: Steel, Copper, Brass, Aluminum, Wood, Plastic, Laminates, Maximum Cutting Depth: 10 Gauge, Includes: 1/2" - 1-1/8" Bit, 3/16" - 7/8" Bit, 1/8" - 1/2" Bit & Case
Unique split-tip design penetrates through steel faster Resists walking or skidding, even on round surfaces Balanced, double-flute construction requires less pressure, does the work for you Designed and manufactured in USA.
Also known as: 783310358848, 35884, GRE35884, uni-bit
Specifications
| Diameter: | 1 1/8 in, 1/2 in, 7/8 in |
| Type: | Kit, Step Bit |
| Diameter: | 1 1/8 in, 1/2 in, 7/8 in |
| Type: | Kit, Step Bit |