ABB E92/30CC E90 CLASS CC Fuse Holders

Item #: 0024578
Cat #: E92/30CC
UPC:
$ 16.67 EA
Company wide:
65 in stock
Documents & Guides
Fuse Holder, 30A, 2P, Class CC, 600VAC, Finger Safe, DIN Rail Mount

Overview

Fuse Holder, 30A, 2P, Class CC, 600VAC, Finger Safe, DIN Rail Mount
Also known as: E92/30CC, ABBE9230CC

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Interrupt Rating AC: 200 kA
Family / Style: E90
Interrupt Rating DC: 200kA
Poles: 2
Amps: 30
Class: CC
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200kA
Mounting: DIN Rail
Material: Thermoplastic
Volts AC: 600
Family / Style: E90

Customer Reviews

No reviews for this product
(0)